Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 216, Viton ETP, 0.13 In.
Mfr # 3CRW1
Zoro # G2530105
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 216
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton ETP
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CRW1
- Zoro # G2530105
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.109 in |
Nominal Outside Dia. | 1 3/8 in |
Actual Outside Dia. | 1.387 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 216 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton ETP |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Temp. Range | -10 Degrees to 400 Degrees F |
FDA Approved | Yes |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton ETP |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton ETP, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.109 in, Actual Width 0.139 in, Dash Number 216, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.387 in, Temp. Range -10 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE YAL200PB-NTB620-NR 626 (PB-NTB620-NR 626)
- STERLING SEAL & SUPPLY 220 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A220X500)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CGI)
- EBERHARD MANUFACTURING CO Pdl.Hdl. Inside W/Knob Lock (EMC 4-250 LH SS)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (1CTC3)
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38805.012.0075)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK100 (1RJG5)
- ZORO SELECT O-Ring, Viton, 18mm OD, PK25 (1RHT5)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 23mm ID, PK10 (ZUSAVB75M2X23)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0133)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.340X25)
- Zoro Select Individual & Bulk O-Rings