Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 216, Neoprene, 0.13 In., PK100
Mfr # 1BUX3
Zoro # G2194351
product price: $5.55
/pk 100, $0.06/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 216
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BUX3
- Zoro # G2194351
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.109 in |
Nominal Outside Dia. | 1 3/8 in |
Actual Outside Dia. | 1.387 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 216 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
Temp. Range | -40 Degrees to 275 Degrees F |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.109 in, Actual Width 0.139 in, Dash Number 216, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.387 in, Temp. Range -40 Degrees to 275 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Steel Hasp W/Red Plastic Handle 2.8x4.3 (S430)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU5402LN x 626 x YMS)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZER2)
- SASHCO 5/8" x 20' Filler Rope Pre-Caulking Soft Cell Backer Rod (30110)
- ZORO SELECT O-Ring, Dash 107, Viton, 0.1 In., PK50 (U38871.009.0021)
- ZORO SELECT O-Ring, Dash 115, PU, 0.1 In., PK10 (1WHB3)
- ZORO SELECT O-Ring, Silicone, Dash 312, 5/8, 1.02, PK50 (U38883.018.0062)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0073)
- ZORO SELECT O-Ring, PTFE, MSDash 115, PK50 (1RFW6)
- ZORO SELECT O-Ring, EPDM, Dash 357, 5-1/2, 5.895, PK5 (U38869.018.0550)
- ZORO SELECT O-Ring, Dash 330, FEP, Viton Core, 0.21 In. (1WMA9)
- Zoro Select Individual & Bulk O-Rings