Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 216, FEP, Viton Core, 0.13 In.
Mfr # 1WLX7
Zoro # G2846986
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 216
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material FEP with Viton Core
- Durometer 90 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WLX7
- Zoro # G2846986
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.109 in |
Nominal Outside Dia. | 1 3/8 in |
Actual Outside Dia. | 1.387 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 216 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | FEP with Viton Core |
Durometer | 90 Shore A |
Color | Clear with Black Core |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2116 |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | FEP with Viton Core |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Viton Core, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.109 in, Actual Width 0.139 in, Dash Number 216, Color Clear with Black Core, Durometer 90 Shore A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.387 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Sat NI DR Hinge (N830-248)
- LCN 4031-Rw/PA BLK Door Closers (4031-RW/PA 693)
- X1 TOOLS R-141 Square O-Ring ID: 2 5/16, CS 3/32, OD 2 1/2 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R141x8)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Sliding Door Roller Assembly Single Pack (D 1686)
- ZORO SELECT O-Ring, EPDM, Dash 256, 5-3/4, 6.012, PK10 (U38869.012.0575)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38801.006.0187)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 104mm ID, PK2 (ZUSAH4X104)
- ZORO SELECT O-Ring, Dash 928, Buna N, 0.11 In., PK100 (1WHL6)
- ZORO SELECT O-Ring, Dash 213, Buna N, 0.13 In., PK100 (1RHG5)
- ZORO SELECT Conductive Silicone O-Ring, Dash 114, PK5 (ZUSAS70COND114)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 177mm ID, PK2 (ZUSAH4X177)
- Zoro Select Individual & Bulk O-Rings