Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 216, Buna N, 0.13 In., PK10
Mfr # 5JKA4
Zoro # G2766224
product price: $3.45
/pk 10, $0.35/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 216
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JKA4
- Zoro # G2766224
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.109 in |
Nominal Outside Dia. | 1 3/8 in |
Actual Outside Dia. | 1.387 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 216 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | Yes |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.109 in, Actual Width 0.139 in, Dash Number 216, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.387 in, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (76000)
- NATIONAL GUARD Door Sweep (102VA-36)
- KWIKSET Kwikset: Downtown Low Profile Single Cylinder Deadbolt with SmartKey Technology / Iron Black (KWS-258-SQT-SMT-514)
- ROCKWOOD Door Pull, Stainless Steel, 8-3/4"L, 2.25" Proj. (5U624)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 99mm ID, PK10 (ZUSAH4X99)
- ZORO SELECT O-Ring, Dash 329, Buna N, 0.21 In., PK25 (1RHL1)
- ZORO SELECT O-Ring, Dash 225, Buna N, 0.13 In., PK25 (1RHH8)
- ZORO SELECT O-Ring, Buna N, Dash 235, 3-1/8, 3.387, PK25 (U38801.012.0312)
- ZORO SELECT O-Ring, Dash 235, Viton, 0.13 In., PK10 (U38871.012.0312)
- ZORO SELECT O-Ring, Dash 134, Viton, 0.1 In., PK10 (U38875.009.0187)
- DANCO 0.31 in. D X 0.19 in. D Rubber O-Ring (35750B)
- Zoro Select Individual & Bulk O-Rings