Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 215, Viton, 0.13 In., PK5
Mfr # 1RGW4
Zoro # G3411563
original price:
$5.15
10% off
new price: $4.59
/pk 5, $0.92/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 215
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGW4
- Zoro # G3411563
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/16 in |
Actual Inside Dia. | 1.046 in |
Nominal Outside Dia. | 1 5/16 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.324 in |
Details
Dash Number | 215 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.046 in, Actual Width 0.139 in, Dash Number 215, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.324 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1642 SKYTRAK (ILCO-1642)
- ZORO SELECT Safety Hasp, Steel, 2-1/2 In. L (4PE29)
- TOWNSTEEL Heavy Duty Ligature Resistant Cylindrical, SFIC Prep, Less Core, Storeroom, Keyed, Right Hand, Grade (TNS-CRX-A-86-630-RH-IC)
- MARLBORO 1-1/2" W x 12" H Mill Stainless Steel Continuous Hinge (4PNN9)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK10 (1RGV3)
- ZORO SELECT Brown Viton O-Ring, Dash 018, PK50 (ZUSAVB75018)
- ZORO SELECT O-Ring, Dash 138, Viton, 0.1 In., PK10 (U38871.009.0212)
- ZORO SELECT O-Ring, Dash 115, Viton, 0.1 In., PK50 (1CTC1)
- ZORO SELECT O-Ring, Dash 232, Buna N, 0.13 In., PK10 (1RHJ5)
- ZORO SELECT O-Ring, Viton, 42mm OD, PK10 (1RHY4)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 130mm ID (ZUSAV2.5X130)
- Zoro Select Individual & Bulk O-Rings