Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 215, Viton, 0.13 In., PK25
Mfr # U38871.012.0106
Zoro # G1590583
product price: $9.95
/pk 25, $0.40/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 215
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.012.0106
- Zoro # G1590583
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/16 in |
Actual Inside Dia. | 1.046 in |
Nominal Outside Dia. | 1 5/16 in |
Actual Outside Dia. | 1.324 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 215 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Metal Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.046 in, Actual Width 0.139 in, Dash Number 215, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.324 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 3-1/8" Wx1/2"Dx2-7/8"H Maple Shell Appliqué (APL-07-MP)
- DANCO 11/16 in. D X 1/2 in. D Rubber O-Ring (35727B)
- ILCO Ilco: 1" Dummy Mortise Cylinder, Satin Chrome (ILCO-7160DC-26D)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2668pri1501MIRT)
- ZORO SELECT O-Ring, Dash 023, Viton, 0.07 In., PK50 (U38871.006.0106)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK50 (U38871.009.0106)
- ZORO SELECT Buna-N O-Ring, Dash 129, PK100 (ZUSAH70129)
- ZORO SELECT O-Ring, EPDM, Dash 106, 3/16, 0.38, PK50 (U38869.009.0018)
- ZORO SELECT O-Ring, Dash 932, Buna N, 0.11 In., PK25 (1CRX4)
- ZORO SELECT O-Ring, Dash 319, Viton, 0.21 In., PK10 (U38875.018.0106)
- ZORO SELECT O-Ring, Buna N, Dash 026, 1-1/4, 1.379, PK50 (U38801.006.0125)
- Zoro Select Individual & Bulk O-Rings