Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 213, PTFE, 0.13 In., PK10
Mfr # 1RGH8
Zoro # G1332904
product price: $6.99
/pk 10, $0.70/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 213
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGH8
- Zoro # G1332904
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16 in |
Actual Inside Dia. | 0.921 in |
Nominal Outside Dia. | 1 3/16 in |
Actual Outside Dia. | 1.199 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 213 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Item | O-Ring |
Temp. Range | -100 Degrees to 500 Degrees F |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | Yes |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.921 in, Actual Width 0.139 in, Dash Number 213, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.199 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 2 1/2 x 5/16 Rosette Applique in Hickory (7150H)
- EKENA MILLWORK Interlocking Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12INMENA)
- LAB LAB: Best A2 Top Pin .087-7B (100 Polybag)(FN087) (LAB-B7BP1)
- M-D M-D White Aluminum Adjustable Screen 18 in. W X 37 in. L (14177)
- ZORO SELECT O-Ring, Dash 119, PTFE, 0.1 In., PK10 (1RGE8)
- ZORO SELECT Buna-N O-Ring, Dash 424, PK5 (ZUSAH70424)
- ZORO SELECT O-Ring, Dash 903, Buna N, 0.06 In., PK100 (1WHJ8)
- ZORO SELECT O-Ring, Dash 363, Viton, 0.21 In., PK2 (U38871.018.0650)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 9.5mm ID, PK100 (ZUSAH2X9.5)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- ZORO SELECT O-Ring, Silicone, Dash 19, 13/16, 0.941, PK50 (U38883.006.0081)
- Zoro Select Individual & Bulk O-Rings