Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 213, Buna N, 0.13 In., PK10
Mfr # 5JKA1
Zoro # G2655441
product price: $3.69
/pk 10, $0.37/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 213
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JKA1
- Zoro # G2655441
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16 in |
Actual Inside Dia. | 0.921 in |
Nominal Outside Dia. | 1 3/16 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.199 in |
Actual Width | 0.139 in |
Details
Dash Number | 213 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.921 in, Actual Width 0.139 in, Dash Number 213, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.199 in, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Hinges (BB1129 4-1/2 US26D)
- KABA Simplex 902000026D41 Mechanical Push Button 1" Deadbolt latch, 1 3/8 - 1 1/2" thick, Satin Chr (KABA-902000026D41)
- ZORO SELECT Lever Door Holder, Zinc, Silver, 1-7/16"W (1XNK8)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Polished Chrome Square Thatcher Cabinet Bar Pull (859-128PC)
- ZORO SELECT O-Ring, Buna N, Dash 102, 1/16, 0.255, PK50 (U38801.009.0006)
- ZORO SELECT Silicone O-Ring, 4mm Wide 38mm ID, PK10 (ZUSAS70FDA4X38)
- ZORO SELECT O-Ring, Dash 212, EPDM, 0.13 In., PK10 (5JJW5)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK25 (1CRW5)
- ZORO SELECT O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK5 (U38805.012.0350)
- ZORO SELECT O-Ring, EPDM, Dash 439, 6-1/2, 7.025, PK2 (U38869.025.0650)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK100 (1WHJ9)
- Zoro Select Individual & Bulk O-Rings