Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 212, PU, 0.13 In., PK10
Mfr # 1WHB8
Zoro # G2883623
product price: $8.19
/pk 10, $0.82/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 212
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Polyurethane
- O-Ring Material Compatibility Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHB8
- Zoro # G2883623
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8 in |
Actual Inside Dia. | 0.859 in |
Nominal Outside Dia. | 1 1/8 in |
Actual Outside Dia. | 1.137 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 212 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Polyurethane |
O-Ring Material Compatibility | Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40 Degrees to 180 Degrees F |
Item | O-Ring |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Polyurethane |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.859 in, Actual Width 0.139 in, Dash Number 212, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.137 in, Temp. Range -40 Degrees to 180 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Chrome Spring Hinge, Holes per Leaf: 4 (DSH44U26)
- ZORO SELECT Buna-N O-Ring, Dash 222, PK100 (ZUSAH70222)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 019, PK50 (ZUSAHSQ70019)
- EKENA MILLWORK Thorton Craftsman Smooth Outlooker, Western Red Cedar, 7 1/2"W x 28"D x 40"H (OUT08X28X40THR04SWR)
- ZORO SELECT O-Ring, Dash 342, Buna N, 0.21 In., PK25 (U38801.018.0362)
- ZORO SELECT O-Ring, Buna N, 31mm OD, PK50 (1RJJ8)
- ZORO SELECT O-Ring, Dash 246, PTFE, 0.13 In., PK2 (1RGN1)
- ZORO SELECT O-Ring, Buna N, Dash 216, 1-1/8, 1.387, PK25 (U38801.012.0112)
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 206, PK5 (ZUSAV75MD206)
- ZORO SELECT O-Ring, Dash 105, Viton, 0.1 In., PK50 (U38871.009.0015)
- KOHLER O-Ring, 1098124 (1098124)
- Zoro Select Individual & Bulk O-Rings