Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 212, EPDM, 0.13 In., PK10
Mfr # 5JJW5
Zoro # G2392135
product price: $2.65
/pk 10, $0.27/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 212
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JJW5
- Zoro # G2392135
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8 in |
Actual Inside Dia. | 0.859 in |
Nominal Outside Dia. | 1 1/8 in |
Actual Outside Dia. | 1.137 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 212 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to 300 Degrees F |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.859 in, Actual Width 0.139 in, Dash Number 212, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.137 in, Temp. Range -65 Degrees to 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Rotary Latch L.H., No Striker (EMC 1-300 ZN LH)
- EKENA MILLWORK Pitch 8/12 Triangle Gable Vent, Functional, 65"W x 21 3/4"H x 2 1/4"P (GVTR65X21F)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, Silicone (42RXPX-050)
- SCHLAGE Bright Brass Dummy Lever Lockset, Elan (F170 ELA 605)
- ZORO SELECT O-Ring, Dash 147, Viton, 0.1 In., PK10 (U38871.009.0268)
- ZORO SELECT O-Ring, Dash 365, Buna N, 0.21 In., PK5 (U38801.018.0700)
- ZORO SELECT O-Ring, Dash 118, Silicone, 0.1 In., PK50 (U38883.009.0087)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 39.4mm ID, PK50 (ZUSAH3.1X39.4)
- ZORO SELECT O-Ring, Dash 431, Buna N, 0.27 In., PK5 (U38801.025.0525)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (U38871.009.0075)
- STERLING SEAL & SUPPLY 042 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A042X250)
- Zoro Select Individual & Bulk O-Rings