Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 211, Viton, 0.13 In., PK25
Mfr # U38871.012.0081
Zoro # G2737095
product price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 211
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.012.0081
- Zoro # G2737095
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16 in |
Actual Inside Dia. | 0.796 in |
Nominal Outside Dia. | 1 1/16 in |
Actual Outside Dia. | 1.074 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 211 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.796 in, Actual Width 0.139 in, Dash Number 211, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.074 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Concealed Vertical Rod Silencer (301552PKG)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- MTD Spring-Extension (732-04612)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-3/4" W (193 X 32DMS)
- ZORO SELECT O-Ring, Dash 019, Viton, 0.07 In., PK50 (U38871.006.0081)
- ZORO SELECT O-Ring, Dash 117, Viton, 0.1 In., PK50 (U38871.009.0081)
- ZORO SELECT O-Ring, Buna N, 37.7mm OD, PK25 (1RJN7)
- ZORO SELECT O-Ring, Dash 001, Buna N, 0.04 In., PK100 (U38801.003.0003)
- ZORO SELECT O-Ring, Dash 006, Silicone, 0.07 In., PK100 (U38883.006.0012)
- ZORO SELECT O-Ring, Dash 382, Viton, 0.21 In. (U38871.018.1300)
- ZORO SELECT O-Ring, PTFE, MSDash 115, PK50 (1RFW6)
- Zoro Select Individual & Bulk O-Rings