Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 211, Buna N, 0.13 In., PK100
Mfr # 1RHG3
Zoro # G2223225
original price:
$14.23
8% off
new price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 211
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHG3
- Zoro # G2223225
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16 in |
Actual Inside Dia. | 0.796 in |
Nominal Outside Dia. | 1 1/16 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.074 in |
Nominal Width | 1/8 in |
Details
Dash Number | 211 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Item | O-Ring |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.796 in, Actual Width 0.139 in, Dash Number 211, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.074 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Norwich, Vinyl Fossil Leaf In Greens And Blues Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Norwich)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Black (25PA18)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-11-52)
- ZORO SELECT O-Ring, Dash 022, Neoprene, 0.07 In., PK100 (1BUP8)
- ZORO SELECT O-Ring, Dash 214, EPDM, 0.13 In., PK10 (5JJW7)
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 (U38875.012.0093)
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 (1WHN7)
- ZORO SELECT O-Ring, Dash 248, Buna N, 0.13 In., PK25 (U38801.012.0475)
- ZORO SELECT O-Ring, Buna N, Dash 222, 1-1/2, 1.762, PK25 (U38801.012.0150)
- ZORO SELECT O-Ring, Dash 146, Viton, 0.1 In., PK10 (U38871.009.0262)
- ZORO SELECT O-Ring, Dash 910, Silicone, 0.09 In., PK50 (1WLE6)
- Zoro Select Individual & Bulk O-Rings