Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 210, Neoprene, 0.13 In., PK100
Mfr # 1BUW6
Zoro # G2278236
product price: $4.99
/pk 100, $0.05/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 210
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BUW6
- Zoro # G2278236
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4 in |
Actual Inside Dia. | 0.734 in |
Nominal Outside Dia. | 1 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.012 in |
Details
Dash Number | 210 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -40 Degrees to 225 Degrees F |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 0.734 in, Actual Width 0.139 in, Dash Number 210, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.012 in, Temp. Range -40 Degrees to 225 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Lw Prfl Downspt Ext 24" (4621)
- NATIONAL HARDWARE Hook Forged Zn Plt 5/8X3-1/2In (N222-869)
- DORMA Door Closer, Aluminum Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-689)
- BLUM 110+ Degree Onyx Black Soft-closing Screw On Overlay Plus Hinge (73B3550)
- ZORO SELECT O-Ring, Dash 018, Neoprene, 0.07 In., PK100 (1BUP4)
- ZORO SELECT O-Ring, Dash 116, Neoprene, 0.1 In., PK100 (1BUV6)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK25 (U38801.012.0362)
- ZORO SELECT O-Ring, Dash 114, Buna N, 0.1 In., PK100 (1RHD9)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 021, PK10 (ZUSAV60021)
- ZORO SELECT O-Ring, Dash 024, PTFE, 0.07 In., PK10 (1RGC3)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 112, PK 10 (ZUSATST112)
- Zoro Select Individual & Bulk O-Rings