Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 208, Viton, 0.13 In., PK25
Mfr # U38871.012.0062
Zoro # G0828651
original price:
$11.35
10% off
new price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 208
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.012.0062
- Zoro # G0828651
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.609 in |
Nominal Outside Dia. | 7/8 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 0.887 in |
Details
Dash Number | 208 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.609 in, Actual Width 0.139 in, Dash Number 208, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.887 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-02)
- KETCHAM 13" x 5" Surface Mounted Lockbox - Keyed Alike (LB-3)
- MIDWEST FASTENER 17/64" x 5/8" x 0.6" Black Rubber Grommets 8PK (72628)
- LARSON LATCH PSHBTN KEYD WHT (CH2010301)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0500)
- ZORO SELECT O-Ring, Dash 012, Silicone, 0.07 In., PK100 (U38883.006.0037)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38875.018.0562)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38871.009.0375)
- ZORO SELECT O-Ring, EPDM, Dash 210, 3/4, 1.012, PK25 (U38869.012.0075)
- ZORO SELECT O-Ring, Dash 104, Viton, 0.1 In., PK50 (U38875.009.0012)
- X1 TOOLS R-04 O-Ring ID: 7 mm, CS: 1.5 mm, OD: 10 mm 80 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0004x80)
- Zoro Select Individual & Bulk O-Rings