Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 203, Viton, 0.13 In., PK25
Mfr # U38875.012.0031
Zoro # G0342517
product price: $4.99
/pk 25, $0.20/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 203
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.012.0031
- Zoro # G0342517
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16 in |
Actual Inside Dia. | 0.296 in |
Nominal Outside Dia. | 9/16 in |
Actual Outside Dia. | 0.574 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 203 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.296 in, Actual Width 0.139 in, Dash Number 203, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.574 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Control Key, Mfr. No. 3670-03 (K3630-03)
- PEMKO Door Sweep, Black, 36" L (3452CV36)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Orb (SDLA325U10B)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38875.006.0031)
- ZORO SELECT O-Ring, Dash 211, Buna N, 0.13 In., PK100 (1RHG3)
- ZORO SELECT Brown Viton O-Ring, Dash 012, PK100 (ZUSAVB75012)
- ZORO SELECT Viton O-Ring, 3mm Wide 44mm ID, PK5 (ZUSAV3X44)
- ZORO SELECT O-Ring, Buna N, Dash 465, 18, 18.505 in. (U38805.025.1800)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK10 (M38801.015.0350)
- ZORO SELECT O-Ring, Dash 110, Viton ETP, 0.1 In., PK5 (3CRU1)
- Zoro Select Individual & Bulk O-Rings