Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 201, Viton, 0.13 In., PK25
Mfr # U38875.012.0018
Zoro # G2954813
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 201
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.012.0018
- Zoro # G2954813
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/16 in |
Actual Inside Dia. | 0.171 in |
Nominal Outside Dia. | 7/16 in |
Actual Outside Dia. | 0.449 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 201 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.171 in, Actual Width 0.139 in, Dash Number 201, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.449 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 7/8"W, PK.10 (718RW-034S)
- MIGHTY MULE Push To Open Bracket (FM148)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 15"L (RDPO-00)
- DELTANA Edge Pulls-Thin, 4-1/4" Antique Brass (EPT425U5)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (U38875.006.0018)
- ZORO SELECT O-Ring, Buna N, 31mm OD, PK50 (1RJJ8)
- ZORO SELECT O-Ring, PTFE, MSDash 215, PK50 (1RFX9)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38871.012.0250)
- ZORO SELECT O-Ring, Dash 020, EPDM, 0.07 In., PK10 (5JJV0)
- ZORO SELECT O-Ring, Dash 318, Buna N, 0.21 In., PK50 (U38801.018.0100)
- ZORO SELECT O-Ring, Dash 230, PU, 0.13 In., PK5 (1WHD3)
- Zoro Select Individual & Bulk O-Rings