Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 177, Viton, 0.1 In., PK2
Mfr # U38875.009.0950
Zoro # G0494374
product price: $9.79
/pk 2, $4.90/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 177
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.009.0950
- Zoro # G0494374
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9 1/2 in |
Actual Inside Dia. | 9.487 in |
Nominal Outside Dia. | 9 11/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 9.693 in |
Details
Dash Number | 177 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 9.487 in, Actual Width 0.103 in, Dash Number 177, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9 11/16 in, Actual Outside Dia. 9.693 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCORP BriggsStratt Key Blank (B5-1098DB)
- LUCIDA SURFACES LUCIDA SURFACES, DecoCore White Oak Herringbone 5.1 in. x25.4 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (DC-701C)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-160DBAC)
- ILCO YH47 Suzuki/Yamaha Motor Cycle key blank (ILCO-YH47)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 10mm ID, PK100 (ZUSAH2.5X10)
- ZORO SELECT O-Ring, Dash 461, Viton, 0.27 In. (U38875.025.1600)
- ZORO SELECT O-Ring, Silicone, Dash 446, 8-1/2, 9.025, PK2 (U38883.025.0850)
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38805.006.0100)
- ZORO SELECT O-Ring, Buna N, 34mm OD, PK25 (1CUZ3)
- ZORO SELECT O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25 (U38801.012.0131)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 10mm ID, PK100 (ZUSAH4X10)
- Zoro Select Individual & Bulk O-Rings