Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 164, Viton, 0.1 In., PK2
Mfr # U38871.009.0625
Zoro # G3480495
product price: $5.99
/pk 2, $3.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 164
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.009.0625
- Zoro # G3480495
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 1/4 in |
Actual Inside Dia. | 6.237 in |
Nominal Outside Dia. | 6 7/16 in |
Actual Outside Dia. | 6.443 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 164 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 6.237 in, Actual Width 0.103 in, Dash Number 164, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 6 7/16 in, Actual Outside Dia. 6.443 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Wainscot Trim, Pearl (WC40WT934N)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44058TA32D-LH)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Aluminum (U 11325)
- DELTANA Kickdown Holder Black 4" (DHK4U19)
- ZORO SELECT O-Ring, Dash 362, Viton, 0.21 In., PK2 (U38871.018.0625)
- ZORO SELECT O-Ring, Dash 259, Viton, 0.13 In., PK2 (U38871.012.0625)
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38805.009.0037)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0250)
- ZORO SELECT O-Ring, Dash 129, Silicone, 0.1 In., PK25 (U38883.009.0156)
- ZORO SELECT Viton O-Ring, 2mm Wide 17.5mm ID, PK10 (ZUSAV2X17.5)
- MIDWEST FASTENER 3/8" x 1/2" x 1/16" Rubber O-Rings 15PK (64788)
- Zoro Select Individual & Bulk O-Rings