Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 156, Silicone, 0.1 In., PK10
Mfr # U38883.009.0425
Zoro # G0246933
product price: $4.95
/pk 10, $0.50/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 156
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.009.0425
- Zoro # G0246933
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/4 in |
Actual Inside Dia. | 4.237 in |
Nominal Outside Dia. | 4 7/16 in |
Actual Outside Dia. | 4.443 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 156 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Dectectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
FDA Approved | Yes |
Item | O-Ring |
X-Ray Detectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 4.237 in, Actual Width 0.103 in, Dash Number 156, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 4 7/16 in, Actual Outside Dia. 4.443 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Antique Nickel Spring Hinge, Material: Brass (DASH95U15A)
- SPD Welded Blade End Gas Spring (GSWB436667)
- MTD Spring-Ext (732-04248)
- THERMWELL PRODUCTS 36 Tan DRWind Stop (DS2)
- ZORO SELECT O-Ring, Dash 046, Silicone, 0.07 In., PK10 (U38883.006.0425)
- ZORO SELECT O-Ring, Dash 001, Buna N, 0.04 In., PK100 (U38801.003.0003)
- ZORO SELECT Brown Viton O-Ring, Dash 013, PK100 (ZUSAVB75013)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0140)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38805.006.0093)
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK10 (U38805.012.0237)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 029, PK10 (ZUSAV60029)
- Zoro Select Individual & Bulk O-Rings