Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 156, PTFE, 0.1 In., PK5
Mfr # 1RGH2
Zoro # G1738012
$15.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 156
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RGH2
- Zoro # G1738012
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/4 in |
Actual Inside Dia. | 4.237 in |
Nominal Outside Dia. | 4 7/16 in |
Actual Outside Dia. | 4.443 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 156 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Metal Detectable | No |
Temp. Range | -100 Degrees to 500 Degrees F |
X-Ray Detectable | No |
FDA Approved | Yes |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 4.237 in, Actual Width 0.103 in, Dash Number 156, Color White, Durometer 55 Shore D, Nominal Outside Dia. 4 7/16 in, Actual Outside Dia. 4.443 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 4 in W x Prime Coat Five Knuckle Hinge (55485)
- EKENA MILLWORK 4"W x 8"D x 12"H Medium Lucan Wood Corbel, Rubberwood (CORW04X08X12LURW)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- DELTANA Round Universal Floor Bumper 1-1/2" Satin Nickel (UFB4505U15)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK25 (5JJU0)
- ZORO SELECT O-Ring, Dash 327, Viton, 0.21 In., PK10 (U38871.018.0175)
- ZORO SELECT O-Ring, Dash 005, Viton, 0.07 In., PK50 (1RGP9)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0370)
- ZORO SELECT O-Ring, Dash 235, EPDM, 0.13 In., PK25 (U38869.012.0312)
- ZORO SELECT O-Ring, Buna N, 2-13/16, 3.006, PK10 (U38801.009.0281)
- STERLING SEAL & SUPPLY 113 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL113X250)
- Zoro Select Individual & Bulk O-Rings