Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 155, Viton, 0.1 In., PK2
Mfr # U38875.009.0400
Zoro # G3507262
original price:
$3.39
5% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 155
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.009.0400
- Zoro # G3507262
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 in |
Actual Inside Dia. | 3.987 in |
Nominal Outside Dia. | 4 3/16 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 4.193 in |
Nominal Width | 3/32 in |
Details
Dash Number | 155 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Item | O-Ring |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 in, Nominal Width 3/32 in, Actual Inside Dia. 3.987 in, Actual Width 0.103 in, Dash Number 155, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 3/16 in, Actual Outside Dia. 4.193 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, Dull SS, 6 in. H (K1038.32D 6"x34)
- ZORO APPROVED SUPPLIER Compression Spring, O= .625, L= 2.25, W= .072 R (G109959718)
- LAUREY 4" Plastic Wire Pull, White (34742)
- KIPP Magnet Shallow Pot Magnet H=6 Ndfeb, Round, Comp:Rubber, Comp:Black, D2=4, D=22 (K0565.01)
- ZORO SELECT O-Ring, Dash 242, Viton, 0.13 In., PK5 (U38875.012.0400)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK25 (1RHK8)
- ZORO SELECT O-Ring, Dash 373, EPDM, 0.21 In., PK5 (U38869.018.0900)
- ZORO SELECT O-Ring, Buna N, 65mm OD, PK25 (1RJL3)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0143)
- ZORO SELECT O-Ring, Buna N, Dash 315, 13/16, 1.207, PK10 (U38805.018.0081)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 20mm ID, PK100 (ZUSAH3.5X20)
- Zoro Select Individual & Bulk O-Rings