Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 155, Viton, 0.1 In., PK2
Mfr # U38871.009.0400
Zoro # G0686935
original price:
$3.49
9% off
new price: $3.15
/pk 2, $1.58/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 155
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.009.0400
- Zoro # G0686935
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 in |
Actual Inside Dia. | 3.987 in |
Nominal Outside Dia. | 4 3/16 in |
Actual Outside Dia. | 4.193 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 155 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 in, Nominal Width 3/32 in, Actual Inside Dia. 3.987 in, Actual Width 0.103 in, Dash Number 155, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 3/16 in, Actual Outside Dia. 4.193 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 6-9/16" LH Prehung Door w/Stn Nckl Hngs (2068pri8730LH156916)
- KWIKSET Milan Round Privacy Door Lock w/6AL Latc (730MILRDT-26D)
- AMEROCK Ashby 3 inch or 4 inch 76mm or 102mm Center-to-Center Black Bronze Cabinet Cup Pull (BP36640BBR)
- ALARM CONTROLS TS2T 2" Green Square Push to Exit Button with Timer Satin Stainless Steel (TS2T)
- ZORO SELECT O-Ring, Dash 045, Viton, 0.07 In., PK10 (U38871.006.0400)
- ZORO SELECT O-Ring, Dash 242, Viton, 0.13 In., PK5 (U38871.012.0400)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38875.006.0025)
- ZORO SELECT O-Ring, EPDM, Dash 279, 13, 13.262, PK5 (U38869.012.1300)
- ZORO SELECT O-Ring, Viton, 9mm OD, PK25 (1RHR6)
- ZORO SELECT O-Ring, Dash 034, Viton, 0.07 In., PK25 (U38871.006.0212)
- USA INDUSTRIALS Buna-N O-Ring, Dash 249, PK10 (ZUSAH70249)
- Zoro Select Individual & Bulk O-Rings