Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 152, Viton, 0.1 In., PK2
Mfr # U38875.009.0325
Zoro # G0414863
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 152
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38875.009.0325
- Zoro # G0414863
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/4 in |
Actual Inside Dia. | 3.237 in |
Nominal Outside Dia. | 3 7/16 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 3.443 in |
Nominal Width | 3/32 in |
Details
Dash Number | 152 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 3.237 in, Actual Width 0.103 in, Dash Number 152, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 7/16 in, Actual Outside Dia. 3.443 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom Sweep, 3 Ft (315CN36)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Cherry contains 42 Slats (SWW84X94X0375CH)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x34 Zinc Corner Iron (N266-395)
- PRIMELINE TOOLS 9/16 in., 180 Degree Chrome Door Viewer (Single Pack) (S 4185)
- ZORO SELECT O-Ring, Dash 236, Viton, 0.13 In., PK10 (U38875.012.0325)
- ZORO SELECT O-Ring, Buna N, 4mm OD, PK100 (1RHZ2)
- ZORO SELECT O-Ring, Dash 259, Viton, 0.13 In., PK2 (U38875.012.0625)
- ZORO SELECT O-Ring, Dash 163, Viton, 0.1 In., PK2 (U38875.009.0600)
- ZORO SELECT Brown Viton O-Ring, Dash 210, PK25 (ZUSAVB75210)
- ZORO SELECT O-Ring, Buna N, Dash 037, 2-1/2, 2.629, PK10 (U38801.006.0250)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 032, PK10 (ZUSAHSQ70032)
- Zoro Select Individual & Bulk O-Rings