Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 150, Silicone, 0.1 In., PK10
Mfr # U38883.009.0287
Zoro # G3500655
original price:
$3.15
11% off
new price: $2.79
/pk 10, $0.28/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 150
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.009.0287
- Zoro # G3500655
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 7/8 in |
Actual Inside Dia. | 2.862 in |
Nominal Outside Dia. | 3 1/16 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 3.068 in |
Actual Width | 0.103 in |
Details
Dash Number | 150 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Temp. Range | -65 Degrees to +400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
FDA Approved | Yes |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 7/8 in, Nominal Width 3/32 in, Actual Inside Dia. 2.862 in, Actual Width 0.103 in, Dash Number 150, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 3 1/16 in, Actual Outside Dia. 3.068 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-48-WH)
- WESLOCK Pocket Door Lock, Steel, Brown (00627X1X1)
- LCN Spring Clip, Silver, Alum, 3-1/2 in. L (2030-3054)
- ZORO SELECT Auxiliary Lock, Night Latch, Plastic (16-108H)
- ZORO SELECT O-Ring, PTFE, MSDash 329, PK10 (1RFY7)
- ZORO SELECT O-Ring, Dash 116, Neoprene, 0.1 In., PK100 (1BUV6)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK40000 (3GCV6)
- ZORO SELECT O-Ring, Dash 334, FEP, Viton Core, 0.21 In. (1WMB4)
- ZORO SELECT O-Ring, Dash 372, EPDM, 0.21 In., PK5 (U38869.018.0875)
- ZORO SELECT O-Ring, Dash 012, PTFE, 0.07 In., PK50 (1RFZ9)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38805.006.0106)
- Zoro Select Individual & Bulk O-Rings