Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 138, Silicone, 0.1 In., PK10
Mfr # U38883.009.0212
Zoro # G0756655
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 138
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38883.009.0212
- Zoro # G0756655
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/8 in |
Actual Inside Dia. | 2.112 in |
Nominal Outside Dia. | 2 5/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 2.318 in |
Details
Dash Number | 138 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Temp. Range | -65 Degrees to +400 Degrees F |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Item | O-Ring |
FDA Approved | Yes |
Metal Detectable | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/8 in, Nominal Width 3/32 in, Actual Inside Dia. 2.112 in, Actual Width 0.103 in, Dash Number 138, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 2 5/16 in, Actual Outside Dia. 2.318 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Frame Weatherstip, Brown, 7 Ft L (2RRT4)
- LCN 4011-REG RH BRASS Surface Closers (4011-REG RH 696)
- DESIGNS OF DISTINCTION 3/4" Shallow Double Bead Tambour - White Oak (12"W x 48"L) (011248102WK1)
- BROAN Pushbutton, Satin Nickel Stucco, Lighted (PB41LSN)
- ZORO SELECT O-Ring, Buna N, Dash 019, 13/16, 0.941, PK50 (U38801.006.0081)
- ZORO SELECT Buna-N O-Ring, 4.5mm Wide 28mm ID, PK10 (ZUSAH4.5X28)
- ZORO SELECT O-Ring, Dash 259, Buna N, 0.13 In., PK10 (U38801.012.0625)
- ZORO SELECT O-Ring, Dash 216, Viton, 0.13 In., PK25 (U38871.012.0112)
- ZORO SELECT O-Ring, Silicone, Dash 318, 1, 1.395, PK50 (U38883.018.0100)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 5mm ID, PK50 (ZUSAVB75M2X5)
- ZORO SELECT O-Ring, Dash 210, EPDM, 0.13 In., PK10 (5JJW3)
- Zoro Select Individual & Bulk O-Rings