Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 137, Silicone, 0.1 In., PK10
Mfr # U38883.009.0206
Zoro # G2883727
product price: $3.39
/pk 10, $0.34/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 137
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.009.0206
- Zoro # G2883727
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/16 in |
Actual Inside Dia. | 2.05 in |
Nominal Outside Dia. | 2 1/4 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 2.256 in |
Nominal Width | 3/32 in |
Details
Dash Number | 137 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Item | O-Ring |
Temp. Range | -65 Degrees to +400 Degrees F |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.05 in, Actual Width 0.103 in, Dash Number 137, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.256 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty, Square Bright Brass 6" (6FBS3)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11372)
- PRIME-LINE Bumper, Black, 1-13/16 in., Injected Rubber, Patio Door 2 Pack (D 1568)
- BALDWIN ESTATE Satin Black Rosettes Satin Black (8090.190)
- ZORO SELECT O-Ring, Buna N, 28mm OD, PK50 (1RJE4)
- ZORO SELECT O-Ring, Viton, 6.3mm OD, PK25 (1RHP7)
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38801.012.0075)
- ZORO SELECT O-Ring, Dash 018, Neoprene, 0.07 In., PK100 (1BUP4)
- ZORO SELECT O-Ring, Buna N, 10mm OD, PK100 (1RJA2)
- ZORO SELECT O-Ring, Dash 164, Viton, 0.1 In., PK2 (U38871.009.0625)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 11.8mm ID, PK100 (ZUSAH2.4X11.8)
- Zoro Select Individual & Bulk O-Rings