Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 136, Viton, 0.1 In., PK10
Mfr # U38871.009.0200
Zoro # G2321051
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 136
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.009.0200
- Zoro # G2321051
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 in |
Actual Inside Dia. | 1.987 in |
Nominal Outside Dia. | 2 3/16 in |
Actual Outside Dia. | 2.193 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 136 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 in, Nominal Width 3/32 in, Actual Inside Dia. 1.987 in, Actual Width 0.103 in, Dash Number 136, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 3/16 in, Actual Outside Dia. 2.193 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 3-1/2 in. L Satin Brass Door Hinge , 3PK (N830-333)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 5/8 in (65001)
- FLEXITALLIC Metal Gasket, 4-1/2 in. In, 6-1/2 in. Out (035030008)
- EPCO Extra Heavy Duty Elbow Catch Polished Brass (1018-B)
- ZORO SELECT O-Ring, Dash 033, Viton, 0.07 In., PK25 (U38871.006.0200)
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38871.012.0200)
- ZORO SELECT O-Ring, Dash 329, Viton, 0.21 In., PK10 (U38871.018.0200)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38871.012.0300)
- ZORO SELECT O-Ring, Dash 318, Buna N, 0.21 In., PK50 (U38801.018.0100)
- ZORO SELECT Buna-N O-Ring, Dash 405, PK5 (ZUSAH70405)
- ZORO SELECT O-Ring, Buna N, Dash 124, 1-1/4, 1.443, PK25 (U38801.009.0125)
- Zoro Select Individual & Bulk O-Rings