Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 135, Viton, 0.1 In., PK10
Mfr # U38875.009.0193
Zoro # G1473263
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 135
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.009.0193
- Zoro # G1473263
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 15/16 in |
Actual Inside Dia. | 1.925 in |
Nominal Outside Dia. | 2 1/8 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 2.131 in |
Nominal Width | 3/32 in |
Details
Dash Number | 135 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 15/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.925 in, Actual Width 0.103 in, Dash Number 135, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.131 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 10PK (C380-10PACK)
- MSI Roman Beige Ledger "L" Corner 6 in. X 18 in. Splitface Travertine Wall Tile, 4PK (ZOR-PNL-0139)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85386.056.RENT)
- ZORO SELECT O-Ring, Dash 344, Buna N, 0.21 In., PK25 (U38801.018.0387)
- ZORO SELECT O-Ring, Buna N, Dash 206, 1/2, 0.762, PK25 (U38805.012.0050)
- ZORO SELECT O-Ring, EPDM, Dash 106, 3/16, 0.38, PK50 (U38869.009.0018)
- ZORO SELECT O-Ring, Dash 326, Viton, 0.21 In., PK10 (U38871.018.0162)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 15mm ID, PK50 (ZUSAH1X15)
- ZORO SELECT O-Ring, Buna N, Dash 383, 14, 14.395 in. (U38805.018.1400)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 85mm ID, PK5 (ZUSAH5X85)
- ZORO SELECT O-Ring, Dash 212, Silicone, 0.13 In., PK25 (U38883.012.0087)
- Zoro Select Individual & Bulk O-Rings