Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 135, Viton, 0.1 In., PK10
Mfr # U38871.009.0193
Zoro # G2451836
product price: $7.89
/pk 10, $0.79/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 135
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.009.0193
- Zoro # G2451836
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 15/16 in |
Actual Inside Dia. | 1.925 in |
Nominal Outside Dia. | 2 1/8 in |
Actual Outside Dia. | 2.131 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 135 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
FDA Approved | No |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 15/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.925 in, Actual Width 0.103 in, Dash Number 135, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.131 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Satin Chrome Mortise Entry Lever Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03D)
- SPEC Compression Spring Metric, PK10 (D11300)
- TRINE Trine EN Series Electric Strikes, 24 VDC Voltage, Stainless Steel (EN400-24DC-LH-US32D)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 2 (CL3820 NZD 626)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK100 (1RHB2)
- ZORO SELECT Brown Viton O-Ring, Dash 112, PK50 (ZUSAVB75112)
- ZORO SELECT O-Ring, Dash 141, Viton, 0.1 In., PK10 (U38875.009.0231)
- ZORO SELECT O-Ring, Buna N, Dash 103, 3/32, 0.287, PK50 (U38805.009.0009)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 130mm ID (ZUSAV2.5X130)
- ZORO SELECT O-Ring, Dash 902, EPDM, 0.06 In., PK100 (1CHT5)
- ZORO SELECT O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10 (U38801.009.0243)
- Zoro Select Individual & Bulk O-Rings