Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 135, Silicone, 0.1 In., PK10
Mfr # U38883.009.0193
Zoro # G3062254
original price:
$3.25
11% off
new price: $2.89
/pk 10, $0.29/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 135
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.009.0193
- Zoro # G3062254
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 15/16 in |
Actual Inside Dia. | 1.925 in |
Nominal Outside Dia. | 2 1/8 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 2.131 in |
Actual Width | 0.103 in |
Details
Dash Number | 135 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 15/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.925 in, Actual Width 0.103 in, Dash Number 135, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.131 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Interlocking Flushmounts 5PK (70251)
- SCHLAGE COMMERCIAL Cam B520360 (B520360)
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D (KABA-710426D41)
- MSI Venetian Cafe 12 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0204)
- ZORO SELECT O-Ring, Dash 031, Viton, 0.07 In., PK25 (U38875.006.0175)
- ZORO SELECT O-Ring, Dash 263, Viton, 0.13 In., PK2 (U38875.012.0725)
- ZORO SELECT O-Ring, Dash 371, Buna N, 0.21 In., PK5 (U38801.018.0850)
- ZORO SELECT O-Ring, EPDM, Dash 330, 2-1/8, 2.52, PK50 (U38869.018.0212)
- ZORO SELECT O-Ring, Dash 456, Buna N, 0.27 In., PK2 (U38801.025.1350)
- ZORO SELECT Silicone O-Ring, 2.5mm Wide 9mm ID, PK50 (ZUSAS70FDA2.5X9)
- X1 TOOLS R-020 Square O-Ring ID: 7/8, CS 1/16, OD 1 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R020x24)
- Zoro Select Individual & Bulk O-Rings