Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 131, Viton, 0.1 In., PK10
Mfr # U38875.009.0168
Zoro # G2772761
product price: $5.39
/pk 10, $0.54/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 131
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.009.0168
- Zoro # G2772761
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 11/16 in |
Actual Inside Dia. | 1.674 in |
Nominal Outside Dia. | 1 7/8 in |
Actual Outside Dia. | 1.88 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 131 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Metal Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 11/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.674 in, Actual Width 0.103 in, Dash Number 131, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.88 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone O-Ring, 2mm Wide 50mm ID, PK10 (ZUSAS70FDA2X50)
- ANDOVA TILES ANDOVA TILES Loic 0.375" x 1.625" Glass Brick Joint Mosaic Tile (ANDLOI448)
- AMEROCK BP69153G10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-10PACK)
- HARDWARE RESOURCES 8" Wx8"Dx4-1/2"H Rubberwood Cove Corner Pedestal Foot (PFCCOV-RW)
- ZORO SELECT O-Ring, Dash 449, Viton, 0.27 In. (U38875.025.1000)
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (1CRZ8)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJA1)
- ZORO SELECT O-Ring, Silicone, Dash 282, 16, 16.233, PK50 (U38883.012.1600)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0350)
- ZORO SELECT O-Ring, Dash 312, Buna N, 0.21 In., PK50 (U38801.018.0062)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 112, PK25 (ZUSAH70LUB112)
- Zoro Select Individual & Bulk O-Rings