Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 129, Silicone, 0.1 In., PK25
Mfr # U38883.009.0156
Zoro # G2802667
product price: $3.89
/pk 25, $0.16/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 129
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.009.0156
- Zoro # G2802667
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 9/16 in |
Actual Inside Dia. | 1.549 in |
Nominal Outside Dia. | 1 3/4 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 1.755 in |
Nominal Width | 3/32 in |
Details
Dash Number | 129 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Metal Detectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.549 in, Actual Width 0.103 in, Dash Number 129, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.755 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487-017)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Doors Oil Rubbed Bronze 943 (943/00.PR10B)
- ZORO SELECT O-Ring Assortment, Nitrile & Viton, 584Pcs (1RGY9)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2091W-017K)
- ZORO SELECT O-Ring, PTFE, MSDash 115, PK50 (1RFW6)
- ZORO SELECT O-Ring, Dash 219, Viton, 0.13 In., PK25 (U38875.012.0131)
- ZORO SELECT O-Ring, Buna N, Dash 233, 2-7/8, 3.137, PK25 (U38801.012.0287)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 212, PK50 (ZUSAHSQ70212)
- ZORO SELECT O-Ring, Dash 026, Silicone, 0.07 In., PK50 (U38883.006.0125)
- ZORO SELECT O-Ring, EPDM, Dash 440, 6-3/4, 7.275, PK2 (U38869.025.0675)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (U38801.006.0043)
- Zoro Select Individual & Bulk O-Rings