Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 125, Silicone, 0.1 In., PK25
Mfr # U38883.009.0131
Zoro # G0856965
product price: $3.15
/pk 25, $0.13/ea
$3.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 125
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.009.0131
- Zoro # G0856965
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/16 in |
Actual Inside Dia. | 1.299 in |
Nominal Outside Dia. | 1 1/2 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 1.505 in |
Details
Dash Number | 125 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Detectable | No |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
Temp. Range | -65 Degrees to +400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.299 in, Actual Width 0.103 in, Dash Number 125, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.505 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (75B3X1/8-250)
- DYNALOCK Exit Push Button, SS, Red, Red Switch (6230)
- HPC HPC: HPC 1" Give-Away Key Rings, PK 1000 (HPC-GAK-6)
- FOSS FLOORS Couture 24" x 24" N40 Taupe Carpet Tiles - 15PK (7SDMN4015PK)
- ZORO SELECT O-Ring, Dash 219, Silicone, 0.13 In., PK25 (U38883.012.0131)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0173)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJH1)
- ZORO SELECT O-Ring, Dash 033, Viton, 0.07 In., PK25 (U38871.006.0200)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 52mm ID, PK25 (ZUSAH3X52)
- ZORO SELECT O-Ring, Dash 024, PTFE, 0.07 In., PK10 (1RGC3)
- ZORO SELECT O-Ring, Buna N, Dash 137, 2-1/16, 2.256, PK10 (U38801.009.0206)
- Zoro Select Individual & Bulk O-Rings