Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 125, PTFE, 0.1 In., PK5
Mfr # 1RGF5
Zoro # G1146223
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 125
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RGF5
- Zoro # G1146223
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/16 in |
Actual Inside Dia. | 1.299 in |
Nominal Outside Dia. | 1 1/2 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.505 in |
Actual Width | 0.103 in |
Details
Dash Number | 125 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Item | O-Ring |
Temp. Range | -300 Degrees to 500 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
FDA Approved | Yes |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.299 in, Actual Width 0.103 in, Dash Number 125, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.505 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 7-1/4" LH Prehung Door (2468pri8433GLLH10B714)
- WRS 22" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 21-4 (01-30021-4)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-REG BLACK)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C2000-CLRM-R-626-KDC)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38875.006.0043)
- ZORO SELECT O-Ring, Buna N, Dash 237, 3-3/4, 3.637, PK25 (U38801.012.0337)
- ZORO SELECT O-Ring, Dash 247, Buna N, 0.13 In., PK25 (U38801.012.0462)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK25 (U38801.012.0362)
- ZORO SELECT O-Ring, Dash 457, Buna N, 0.27 In., PK2 (U38801.025.1400)
- ZORO SELECT O-Ring, Dash 216, EPDM, 0.13 In., PK10 (5JJW9)
- ZORO SELECT O-Ring, Buna N, 6mm OD, PK100 (1RHZ3)
- Zoro Select Individual & Bulk O-Rings