Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 125, Buna N, 0.1 In., PK100
Mfr # 1RHE9
Zoro # G3269201
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 125
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RHE9
- Zoro # G3269201
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/16 in |
Actual Inside Dia. | 1.299 in |
Nominal Outside Dia. | 1 1/2 in |
Actual Outside Dia. | 1.505 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 125 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | Yes |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.299 in, Actual Width 0.103 in, Dash Number 125, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.505 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03900RD (LL1S12X03900RD)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0186.75)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Heavy Duty Interior, Aluminum (3131-STD RH AL)
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK100 (1RHH2)
- ZORO SELECT O-Ring, Buna N, Dash 207, 9/16, 0.824, PK25 (U38801.012.0056)
- ZORO SELECT O-Ring, Dash 907, Buna N, 0.08 In., PK25 (1CRV9)
- ZORO SELECT O-Ring, Dash 920, Buna N, 0.11 In., PK25 (1CRX1)
- ZORO SELECT Brown Viton O-Ring, Dash 129, PK25 (ZUSAVB75129)
- ZORO SELECT O-Ring, EPDM, Dash 210, 3/4, 1.012, PK25 (U38869.012.0075)
- USA INDUSTRIALS Buna-N O-Ring, Dash 248, PK25 (ZUSAH70248)
- Zoro Select Individual & Bulk O-Rings