Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 123, Silicone, 0.1 In., PK25
Mfr # U38883.009.0118
Zoro # G1263367
product price: $3.99
/pk 25, $0.16/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 123
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.009.0118
- Zoro # G1263367
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/16 in |
Actual Inside Dia. | 1.174 in |
Nominal Outside Dia. | 1 3/8 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.38 in |
Actual Width | 0.103 in |
Details
Dash Number | 123 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Metal Detectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.174 in, Actual Width 0.103 in, Dash Number 123, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.38 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKE-TO-FIT 3/4 in. x 3/8 in. Screen Frame Corners, Plastic, Bronze (4 Pack) (PL 7722)
- DELTANA Strike Plate For Ball Catch And Roller Catch Satin Nickel (SPB349U15)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1008ENPCSCS)
- OLYMPUS Olympus: T-BOLT LOCK 26D, NATL KA915 (OLY-T37-26D-915)
- ZORO SELECT O-Ring, Dash 217, Silicone, 0.13 In., PK25 (U38883.012.0118)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70010)
- ZORO SELECT O-Ring, EPDM, Dash 330, 2-1/8, 2.520, PK5 (U38805.018.0312)
- ZORO SELECT O-Ring, Silicone, Dash 444, 7-3/4, 8.275, PK2 (U38883.025.0775)
- ZORO SELECT O-Ring, EPDM, Dash 357, 5-1/2, 5.895, PK5 (U38869.018.0550)
- ZORO SELECT O-Ring, Dash 164, Viton, 0.1 In., PK2 (U38871.009.0625)
- ZORO SELECT O-Ring, Buna N, Dash 326, 1-5/8, 2.020, PK50 (U38883.018.0112)
- Zoro Select Individual & Bulk O-Rings