Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 123, PTFE, 0.1 In., PK5
Mfr # 1RGF3
Zoro # G1855551
product price: $4.25
/pk 5, $0.85/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 123
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGF3
- Zoro # G1855551
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/16 in |
Actual Inside Dia. | 1.174 in |
Nominal Outside Dia. | 1 3/8 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.38 in |
Details
Dash Number | 123 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Temp. Range | -100 Degrees to 500 Degrees F |
Item | O-Ring |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | Yes |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.174 in, Actual Width 0.103 in, Dash Number 123, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.38 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Th200 Inswing Extenders 2 in. X 36 in. (67106)
- BLUM 170 Degree Self-closing Screw On Half Overlay Hinge (71T6650)
- MASTER LOCK Extension Kit, Multi-Use, Silver (3630-0320)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (G CI13751203BCOF2)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1800)
- ZORO SELECT O-Ring, Dash 045, Viton, 0.07 In., PK10 (U38871.006.0400)
- ZORO SELECT O-Ring, Dash 233, Viton, 0.13 In., PK10 (U38871.012.0287)
- ZORO SELECT O-Ring, Buna N, Dash 344, 3-7/8, 4.270, PK10 (U38869.009.0168)
- ZORO SELECT O-Ring, Buna N, Dash 019, 13/16, 0.941, PK50 (U38801.006.0081)
- ZORO SELECT O-Ring, Dash 932, Buna N, 0.11 In., PK100 (1WHL7)
- ZORO SELECT O-Ring, Dash 232, FEP, Viton Core, 0.13 In. (1WMA2)
- Zoro Select Individual & Bulk O-Rings