Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 122, Viton, 0.1 In., PK10
Mfr # 1RGV4
Zoro # G0929871
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 122
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGV4
- Zoro # G0929871
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.112 in |
Nominal Outside Dia. | 1 5/16 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.318 in |
Actual Width | 0.103 in |
Details
Dash Number | 122 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.112 in, Actual Width 0.103 in, Dash Number 122, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.318 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-0.625-0.750-0.060-701-89-BLACK, 100PK (709647)
- AMERICAN BUILT PRO Access Cover, 12 in x 12 in White Plastic Onepiece (ACF - 1212 P1)
- CODEL DOORS 24" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2068ska8402BF)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Brass (P5011PB)
- ZORO SELECT O-Ring, Dash 216, Viton, 0.13 In., PK5 (1RGW5)
- ZORO SELECT O-Ring, Viton, 24mm OD, PK10 (1RHW2)
- ZORO SELECT Silicone O-Ring, 3mm Wide 6mm ID, PK10 (ZUSAS70FDA3X6)
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK10 (U38805.012.0212)
- ZORO SELECT O-Ring, Buna N, 18mm OD, PK100 (1RJD6)
- ZORO SELECT O-Ring, Buna N, Dash 039, 2-3/4, 2.879, PK10 (U38801.006.0275)
- ZORO SELECT Brown Viton O-Ring, Dash 110, PK50 (ZUSAVB75110)
- Zoro Select Individual & Bulk O-Rings