Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 122, Buna N, 0.1 In., PK100
Mfr # 1RHE8
Zoro # G0433501
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 122
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RHE8
- Zoro # G0433501
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.112 in |
Nominal Outside Dia. | 1 5/16 in |
Actual Outside Dia. | 1.318 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 122 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | Yes |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.112 in, Actual Width 0.103 in, Dash Number 122, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.318 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Aluminum Contemporary Edge Drawer Pull (BP989812810)
- ZORO SELECT O-Ring, Dash 009, Neoprene, 0.07 In., PK100 (1BUL4)
- KABA ILCO Key Blank, Brass, Type AR1, 5 Pin, PK10 (1179-AR1)
- YALE Deadbolt, Med.Duty, Satin Chrome (D212 x 626)
- ZORO SELECT O-Ring, Dash 320, Buna N, 0.21 In., PK25 (1RHK4)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK100 (1RHG8)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK25 (5JJX6)
- ZORO SELECT O-Ring, Buna N, Dash 273, 9-3/4, 10.012, PK2 (U38805.012.0975)
- ZORO SELECT O-Ring, Dash 348, Viton, 0.21 In., PK2 (U38875.018.0437)
- ZORO SELECT O-Ring, Buna N, 41mm OD, PK25 (1RJK5)
- ZORO SELECT O-Ring, Viton, 4.0mm W, PK10 (M38871.040.0350)
- Zoro Select Individual & Bulk O-Rings