Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 121, Buna N, 0.1 In., PK100
Mfr # 1RHE7
Zoro # G1931413
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 121
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RHE7
- Zoro # G1931413
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/16 in |
Actual Inside Dia. | 1.049 in |
Nominal Outside Dia. | 1 1/4 in |
Actual Outside Dia. | 1.255 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 121 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
FDA Approved | Yes |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.049 in, Actual Width 0.103 in, Dash Number 121, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.255 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- KWIKSET Milan Square Privacy Door Lock w/6AL Lat (730MILSQT-514)
- DELTANA Satin Brass Square Hinge (DSB44)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK5 (M38801.050.0550)
- ZORO SELECT O-Ring, Dash 215, Buna N, 0.13 In., PK100 (1RHG7)
- ZORO SELECT O-Ring, Dash 133, PTFE, 0.1 In., PK5 (1RGG3)
- ZORO SELECT O-Ring, Dash 122, EPDM, 0.1 In., PK50 (U38869.009.0112)
- ZORO SELECT O-Ring, Buna N, 15.6mm OD, PK100 (1RJF3)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0063)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38805.009.0231)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 4.5mm ID, PK100 (ZUSAH1X4.5)
- Zoro Select Individual & Bulk O-Rings