Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 120, Buna N, 0.1 In., PK50
Mfr # U38805.009.0100
Zoro # G1140483
product price: $3.59
/pk 50, $0.07/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 120
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.009.0100
- Zoro # G1140483
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 in |
Actual Inside Dia. | 0.987 in |
Nominal Outside Dia. | 1 3/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 1.193 in |
Details
Dash Number | 120 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Temp. Range | -25 Degrees to 250 Degrees F |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 in, Nominal Width 3/32 in, Actual Inside Dia. 0.987 in, Actual Width 0.103 in, Dash Number 120, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.193 in, Temp. Range -25 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Transitional Spindles (0509.004.A)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK100 (1RHB2)
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Gray (5500RG-0150-125-0250)
- DORMA Grade 2 Cylindrical Lock, 50-Entry/Office, LR-Lever, C-Rose, Satin Chrome, 2-3/4 Inch Backset, (C550-D-LRC-626)
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38805.006.0100)
- ZORO SELECT O-Ring, Buna N, Dash 318, 1, 1.395, PK10 (U38805.018.0100)
- ZORO SELECT O-Ring, Buna N, Dash 214, 1, 1.262, PK25 (U38805.012.0100)
- ZORO SELECT O-Ring, EPDM, Dash 255, 5-5/8, 5.887, PK10 (U38869.012.0562)
- ZORO SELECT FFKM O-Ring, Dash 008 (ZUSADC75008)
- ZORO SELECT O-Ring, Buna N, 27mm OD, PK50 (1RJH8)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL320X250)
- Zoro Select Individual & Bulk O-Rings