Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 119, Buna N, 0.1 In., PK25
Mfr # 5JJZ7
Zoro # G3347111
product price: $3.95
/pk 25, $0.16/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 119
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JJZ7
- Zoro # G3347111
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16 in |
Actual Inside Dia. | 0.924 in |
Nominal Outside Dia. | 1 1/8 in |
Actual Outside Dia. | 1.13 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 119 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
FDA Approved | Yes |
X-Ray Dectectable | No |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.924 in, Actual Width 0.103 in, Dash Number 119, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.13 in, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 In., Dia. 3 In., PK4 (R3177)
- PAWLING Joint Cover, Eggshell, 96 x 1/2In (WC-99-8-370)
- ADFORS CHARCOAL P3 POOL AND PATIO PLUS, 60" x 1 (FCS10801-M)
- PAWLING Corner Guard, Textured, Eggshell, 3/4"W X 96"H (CGU-34-8-370)
- ZORO SELECT O-Ring, Dash 004, Silicone, 0.07 In., PK100 (U38883.006.0007)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 210, PK10 (ZUSAH50210)
- ZORO SELECT O-Ring, Dash 219, Viton, 0.13 In., PK5 (1RGW8)
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 (U38805.012.0087)
- ZORO SELECT O-Ring, Buna N, 12.4mm OD, PK100 (1RJE8)
- ZORO SELECT O-Ring, Dash 330, PTFE, 0.21 In., PK2 (1RGN9)
- X1 TOOLS Square O-Ring ID:8 mm, CS:2 mm, OD:12 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-8-12x2)
- Zoro Select Individual & Bulk O-Rings