Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 118, Buna N, 0.1 In., PK50
Mfr # U38805.009.0087
Zoro # G0983701
original price:
$3.45
8% off
new price: $3.15
/pk 50, $0.06/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 118
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.009.0087
- Zoro # G0983701
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8 in |
Actual Inside Dia. | 0.862 in |
Nominal Outside Dia. | 1 1/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 1.068 in |
Details
Dash Number | 118 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Item | O-Ring |
Metal Detectable | No |
Temp. Range | -25 Degrees to 250 Degrees F |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.862 in, Actual Width 0.103 in, Dash Number 118, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.068 in, Temp. Range -25 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/8", PK24 (9448)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder With Flush Handle, Flat Black (BARN-RD3 FBL)
- BALDWIN ESTATE Lifetime Brass Cylinders Lifetime Brass (8300.003)
- ZORO SELECT 4-5/8"L x 1-17/32"W Hanging Door Track (4PE57)
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 (U38805.012.0087)
- ZORO SELECT O-Ring, Buna N, Dash 020, 7/8, 1.004, PK50 (U38805.006.0087)
- ZORO SELECT O-Ring, EPDM, Dash 141, 2-5/16, 2.506, PK10 (U38869.009.0231)
- ZORO SELECT O-Ring, Dash 384, Viton, 0.21 In. (U38871.018.1500)
- ZORO SELECT O-Ring, Viton, 20mm OD, PK10 (1RHV7)
- ZORO SELECT O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25 (U38805.012.0043)
- ZORO SELECT O-Ring, Buna N, Dash 244, 4-1/4, 4.512, PK5 (U38805.012.0425)
- Zoro Select Individual & Bulk O-Rings