Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 117, Viton, 0.1 In., PK10
Mfr # 1RGU8
Zoro # G2605556
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 117
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RGU8
- Zoro # G2605556
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16 in |
Actual Inside Dia. | 0.799 in |
Nominal Outside Dia. | 1 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.005 in |
Actual Width | 0.103 in |
Details
Dash Number | 117 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.799 in, Actual Width 0.103 in, Dash Number 117, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.005 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Stop, Brass, Bronze, 1-7/8"H x 3/4"W (HP70U10B)
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFN8)
- LAB LAB:Pin Kit - Pro - .003 (LAB-LPK003)
- BEA Motion Sensors (10BODYGUARDT)
- ZORO SELECT O-Ring, Dash 019, Viton, 0.07 In., PK25 (1RGT5)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 5mm ID, PK50 (ZUSAVB75M2X5)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0270)
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1WHP6)
- ZORO SELECT O-Ring, Dash 902, Buna N, 0.06 In., PK25 (1CRV4)
- ZORO SELECT Brown Viton O-Ring, Dash 340 (ZUSAVB75340)
- ZORO SELECT O-Ring, Buna N, Dash 121, 1-1/16, 1.255, PK50 (U38801.009.0106)
- Zoro Select Individual & Bulk O-Rings