Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 117, Buna N, 0.1 In., PK25
Mfr # 5JJZ5
Zoro # G1388721
original price:
$3.45
13% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 117
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5JJZ5
- Zoro # G1388721
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16 in |
Actual Inside Dia. | 0.799 in |
Nominal Outside Dia. | 1 in |
Actual Outside Dia. | 1.005 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 117 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
Metal Detectable | No |
Item | O-Ring |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
X-Ray Dectectable | No |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.799 in, Actual Width 0.103 in, Dash Number 117, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.005 in, Temp. Range -40 Degrees to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge 3/8 Inch Inset, 2PK (P140-SN)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPY2)
- DELTANA Bright Brass Door and Butt Hinge (OK2015U3-L)
- SOUTH MAIN HARDWARE Modern Finger Drawer Pull, 3.07" Length (1.26" Hole Center), Oil Rubbed Bronze, 10PK (SH277-OR-10)
- ZORO SELECT O-Ring, Dash 429, Viton, 0.27 In., PK2 (U38875.025.0500)
- ZORO SELECT O-Ring, Viton, Dash 311, 9/16, 0.957, PK10 (U38871.018.0056)
- ZORO SELECT O-Ring, Dash 442, Viton, 0.27 In., PK2 (U38871.025.0725)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJA7)
- ZORO SELECT O-Ring, EPDM, Dash 207, 9/16, 0.824, PK25 (U38869.012.0056)
- ZORO SELECT O-Ring, Dash 224, EPDM, 0.13 In., PK25 (U38869.012.0175)
- ZORO SELECT O-Ring, Dash 009, Silicone, 0.07 In., PK100 (U38883.006.0021)
- Zoro Select Individual & Bulk O-Rings