Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 115, Viton ETP, 0.1 In., PK2
Mfr # 3CRU6
Zoro # G2861853
product price: $5.89
/pk 2, $2.95/ea
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 115
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton ETP
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CRU6
- Zoro # G2861853
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16 in |
Actual Inside Dia. | 0.674 in |
Nominal Outside Dia. | 7/8 in |
Actual Outside Dia. | 0.88 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 115 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton ETP |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
Temp. Range | -10 Degrees to 400 Degrees F |
FDA Approved | Yes |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton ETP |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton ETP, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.674 in, Actual Width 0.103 in, Dash Number 115, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.88 in, Temp. Range -10 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-5/8" x 4-1/2" 13 Gauge Hinge Shim (HS090PC)
- REV-A-SHELF Rev-A-Shelf - Double 30-Quart Maple Bottom Mount Trash Can Pullout with Soft Open & Close Slide System, Silver (4WCBM-2430DM-2)
- HARDWARE RESOURCES 105° 1/2" Economical Standard Duty Self-close Compact Hinge without Dowels (3390)
- ZORO SELECT Split Key Ring, 1 1/4 in Ring Size, 25 PK (1F099)
- ZORO SELECT O-Ring, Dash 017, Viton ETP, 0.07 In., PK5 (3CRT8)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 11mm ID, PK25 (ZUSAVB75M2X11)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25 (5JJX5)
- ZORO SELECT O-Ring, Dash 244, Viton, 0.13 In., PK5 (U38875.012.0425)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38875.012.0337)
- ZORO SELECT O-Ring, Dash 012, EPDM, 0.07 In., PK25 (5JJU2)
- ZORO SELECT O-Ring, Dash 331, Viton, 0.21 In., PK10 (U38871.018.0225)
- Zoro Select Individual & Bulk O-Rings