Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 114, Viton ETP, 0.1 In., PK2
Mfr # 3CRU5
Zoro # G1571464
original price:
$8.47
17% off
new price: $6.95
/pk 2, $3.48/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 114
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton ETP
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CRU5
- Zoro # G1571464
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.612 in |
Nominal Outside Dia. | 13/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.818 in |
Details
Dash Number | 114 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton ETP |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -10 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | Yes |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton ETP |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton ETP, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.612 in, Actual Width 0.103 in, Dash Number 114, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, Temp. Range -10 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XP)
- HARDWARE RESOURCES 3" Wx7/8"Dx3"H Hard Maple Traditional Rosette (ROS2MP)
- MAKE-2-FIT Square Cut Screen Frame Corner, Plastic, Gray, For SquareCut Ends of 516 Aluminum Screen Frame (PL 7727)
- SECURITRON BatteryApplications When Door Can't Open In Event Power Fail (B-24-5)
- ZORO SELECT O-Ring, Dash 453, Viton, 0.27 In. (U38871.025.1200)
- ZORO SELECT O-Ring, Dash 133, PTFE, 0.1 In., PK5 (1RGG3)
- ZORO SELECT O-Ring, Dash 324, Buna N, 0.21 In., PK25 (1RHK6)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0057)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK50 (U38871.009.0106)
- ZORO SELECT O-Ring, Dash 115, Viton, 0.1 In., PK50 (U38871.009.0068)
- ZORO SELECT O-Ring, Buna N, 18mm OD, PK100 (1RJD6)
- Zoro Select Individual & Bulk O-Rings