Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 114, Viton, 0.1 In., PK50
Mfr # U38875.009.0062
Zoro # G1261102
product price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 114
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.009.0062
- Zoro # G1261102
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.612 in |
Nominal Outside Dia. | 13/16 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.818 in |
Actual Width | 0.103 in |
Details
Dash Number | 114 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.612 in, Actual Width 0.103 in, Dash Number 114, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brass Eclectic Drawer Pull (BP2209320130)
- DELTANA Satin Chrome Radius Hinge (S44R426D)
- ZORO SELECT O-Ring, Dash 023, Silicone, 0.07 In., PK50 (U38883.006.0106)
- BEA Bollard, Plastic, Surface Mount, Black (10BOLLARDBLK)
- ZORO SELECT O-Ring, Dash 208, Viton, 0.13 In., PK25 (U38875.012.0062)
- ZORO SELECT O-Ring, Dash 312, Viton, 0.21 In., PK10 (U38875.018.0062)
- ZORO SELECT O-Ring, Buna N, 20mm OD, PK100 (1RJD8)
- ZORO SELECT Clean Room Viton O-Ring, Dash 014, PK25 (ZCLNV70014)
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- ZORO SELECT O-Ring, Buna N, Dash 109, 5/16, 0.505, PK50 (U38801.009.0031)
- ZORO SELECT O-Ring, Dash 016, Silicone, 0.07 In., PK100 (U38883.006.0062)
- Zoro Select Individual & Bulk O-Rings