Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 114, PTFE, 0.1 In., PK25
Mfr # 1RGE3
Zoro # G3092196
product price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 114
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RGE3
- Zoro # G3092196
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.612 in |
Nominal Outside Dia. | 13/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.818 in |
Details
Dash Number | 114 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
FDA Approved | Yes |
Temp. Range | -300 Degrees to 500 Degrees F |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.612 in, Actual Width 0.103 in, Dash Number 114, Color White, Durometer 55 Shore D, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Electric Cylindrical Lock, CO100CY70KPATH626LR (CO100CY70KPATH626LR)
- JOHNSON HARDWARE Pull Pocket Door Bright Brass (150-3PK1)
- TRIMLITE 34" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2180pri8433)
- HICKORY HARDWARE Signature Hook 1-1/2 Inch Center to Center (P2155-10B)
- ZORO SELECT O-Ring, Dash 208, PTFE, 0.13 In., PK10 (1RGH4)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (1CRZ9)
- ZORO SELECT Square Profile Viton O-Ring, Dash 009, PK50 (ZUSAVSQ70009)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 15 mm ID, PK10 (ZUSAQH2X15)
- ZORO SELECT O-Ring, Dash 116, Silicone, 0.1 In., PK50 (U38883.009.0075)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0063)
- ZORO SELECT O-Ring, Dash 201, Viton, 0.13 In., PK25 (U38875.012.0018)
- Zoro Select Individual & Bulk O-Rings