Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 114, Buna N, 0.1 In., PK100
Mfr # 1RHD9
Zoro # G1885834
original price:
$5.89
5% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 114
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RHD9
- Zoro # G1885834
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.612 in |
Nominal Outside Dia. | 13/16 in |
Actual Outside Dia. | 0.818 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 114 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | Yes |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.612 in, Actual Width 0.103 in, Dash Number 114, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Plate 970323 (970323)
- IVES Ball Catch, Satin, 3.5 lb., 1-3/8 in.L (347B10)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S210PD JUP 619)
- HD Salice 106 deg. Face Frame Overlay 3 Cam, Press-In Dowels - 1.25 in. (SACSR3A99NR)
- ZORO SELECT O-Ring, Dash 320, EPDM, 0.21 In., PK50 (U38869.018.0112)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 111, PK25 (ZUSAH70LUB111)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 032, PK10 (ZUSAHSQ70032)
- ZORO SELECT O-Ring, Dash 430, Buna N, 0.27 In., PK5 (U38801.025.0512)
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 (1CUZ6)
- ZORO SELECT O-Ring, Dash 224, Neoprene, 0.13 In., PK50 (1BUZ2)
- ZORO SELECT O-Ring, Dash 007, Silicone, 0.07 In., PK100 (U38883.006.0015)
- Zoro Select Individual & Bulk O-Rings